Take 15% off your entire order!

Offer applied at checkout

NaceCare Heavy Duty Floor Machine, 20" Brush Size

NaceCare Heavy Duty Floor Machine, 20" Brush Size

Item #: WBB607118

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,129.00

$188.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,129.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Floor Machine 1.5 HP 20" Brush Size, NA 20SS
Steel Construction
Single speed floor machine - 175 RPM with a 20" cleaning path. Heavy duty steel construction throughout. Weighs 96 lbs for those heavy stripping jobs. Dual planetary, steel gears. Optional shampoo tank and pad driver available (sold separately).

Product Specifications

  • COLOR FINISHBlue
  • BRANDNaceCare
  • BRUSH MOTOR RPM175
  • CONSTRUCTIONSteel
  • DESCRIPTIONFloor Machine
  • HORSEPOWER1.5
  • MANUFACTURERS PART NUMBERNA20SS
  • POWER CORD LENGTH50'
  • VOLTAGE115
  • WEIGHT LBS96
  • CLEANING WIDTH20"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Save $380.00 with this comparable product

Global Industrial™ Low Speed Floor Machine, 20" Brush Size

Item #: 641252

(7)

Ships same day.

$749.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NaceCare Heavy Duty Floor Machine, 20" Brush Size

NaceCare Heavy Duty Floor Machine, 20" Brush Size

Item #: WBB607118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant