Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20" CocoPad Coconut Fiber Burnishing Pad, Medium to High Freq. - 5 Per Case
See all 4 items in product family

20" CocoPad Coconut Fiber Burnishing Pad, Medium to High Freq. - 5 Per Case

Item #: WB261825

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.95
Product Information
Customer Review
Product Q&A
Accessories
20" CocoPad Coconut Fiber Burnishing Pad, Medium to High Freq. - 5 Per Case

Coconut Fiber Burnishing Pads are used with floor burnishers up to 3,000 RPM. Naturally lubricating fiber pad for UHS burnishing. The coconut fibers are both organic and biodegradable. Ideal for floor finishes where frequent to moderate burnishing is recommended. 100% polyester fiber comes from post consumer and industrial recycled waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Made in the USA.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBeige
    • BRANDGlobal Industrial™
    • DESCRIPTIONCocoPad Coconut Fiber Burnishing Pad, Medium to High Freq.
    • DIAMETER INCHES20
    • MANUFACTURERS PART NUMBER405420
    • PACKAGE QUANTITY5
    • TYPEBurnishing Pad
    • SIZE20"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!