discount codeFree shipping over 300

Applied at checkout

Dri-Eaz DriForce™ Accessory Kit - F211-AK

Dri-Eaz DriForce™ Accessory Kit - F211-AK

Item #: WBB2199350

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,043.00

$173.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,043.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Dri-Eaz DriForce™ Accessory Kit - F211-AK

When used with the DriForce Airmover base unit (purchased separately), the Accessory Kit allows you to direct high-pressure air into wet wall cavities and other areas for fast, effective drying. You only need to make quarter-inch holes – this can usually be done behind the baseboards – to introduce warm, dry air into wall cavities, behind cabinets, tubs, under stairwells, and more. Includes (13) 7 ft. hoses w/cuffs, (8) manifolds, (1) 400 foot coil of cut-to-size flexible PVC tubing, (100) 1/4 inch injector nozzles, (4) manifold end caps, (5) coupler fittings, (2) T-fittings, (25) tube extender connectors, (1) muffler and (2) wheeled duffle bags.

Product Specifications

  • LENGTH INCHES22
  • WIDTH INCHES23
  • HEIGHT INCHES35
  • COLOR FINISHBlack
  • BRANDDri-Eaz®
  • DESCRIPTIONDriForce Accessory Kit
  • MANUFACTURERS PART NUMBERF211-AK
  • PACKAGE QUANTITY1
  • WEIGHT LBS78
  • APPLICATIONDrying
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dri-Eaz DriForce™ Accessory Kit - F211-AK

Dri-Eaz DriForce™ Accessory Kit - F211-AK

Item #: WBB2199350

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top