discount codeFree shipping over 300

Applied at checkout

Dri-Eaz DriForce™ Base Unit, 100 CFM - F211-BU

Dri-Eaz DriForce™ Base Unit, 100 CFM - F211-BU

Item #: WBB2199353

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,692.00

$282.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,692.00 or save 3% on purchase.

Quantity

Popular item in this category

Dri Eaz® HEPA filter F321 for HEPA 500 - 8 Pack

Ships same day.

Not Yet Rated

$1,316.00

Customers Also Viewed

Dri-Eaz DriForce™ Base Unit, 100 CFM - F211-BU

This compact specialty airmover provides up to 38 inches (97 cm) of static pressure. Designed for use with the DriForce Interair Drying System and the Rescue Mat Hardwood Floor Drying System, the DriForce Airmover delivers the performance and reliability you need to tackle difficult drying situations. 

Features
  • Produces up to 38 inches of static pressure
  • Draws only 3 amps on average
  • Force air in or vacuum air out
  • Stackable for easy storage and transport


Product Specifications

  • WIDTH INCHES14
  • DEPTH INCHES12
  • HEIGHT INCHES14
  • COLOR FINISHBlue
  • BRANDDri-Eaz®
  • CFM100
  • CONSTRUCTIONRotomolded Plastic
  • DESCRIPTIONCompact Airmover
  • HORSEPOWER--
  • MANUFACTURERS PART NUMBERF211-BU
  • PACKAGE QUANTITY1
  • POWER CORD LENGTH25'
  • TYPEDriForce Base Unit
  • VOLTAGE115
  • WEIGHT LBS14.5
  • CERTIFICATIONSETL Listed to CSA standards
  • HERTZ60
  • AMPS4.8
  • APPLICATIONDrying
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dri-Eaz DriForce™ Base Unit, 100 CFM - F211-BU

Dri-Eaz DriForce™ Base Unit, 100 CFM - F211-BU

Item #: WBB2199353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top