discount codeFree shipping over 300

Applied at checkout

+

Dri-Eaz MaxGrip Carpet Clamp - F379

Dri-Eaz MaxGrip Carpet Clamp - F379

Item #: WBB2199356

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $618.00

$103.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $618.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Dri-Eaz MaxGrip Carpet Clamp - F379

Need to float that carpet but can't hold it to the airmover? The MAXGrip Carpet Clamp provides an innovative and easy to use design to hold carpets firmly to the Sahara Pro X3 or Sahara HD airmovers while drying. The MAXGrip will not damage carpets and is easy to remove from the airmover when not in use.

Features
  • Holds airmover firmly in place to "float" carpet for fast drying
  • Rugged construction
  • Detaches from airmover in seconds when not needed


Product Specifications

  • LENGTH INCHES17
  • WIDTH INCHES12
  • HEIGHT INCHES15
  • COLOR FINISHBlack
  • BRANDDri-Eaz®
  • CONSTRUCTIONMetal
  • DESCRIPTIONMaxGrip Carpet Clamp
  • MANUFACTURERS PART NUMBERF379
  • PACKAGE QUANTITY10
  • WEIGHT LBS3
  • APPLICATIONCarpet drying
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dri-Eaz MaxGrip Carpet Clamp - F379

Dri-Eaz MaxGrip Carpet Clamp - F379

Item #: WBB2199356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dri-Eaz MaxGrip Carpet Clamp - F379
    Dri-Eaz MaxGrip Carpet Clamp - F379

    Be the first to know about our special deals and events!

    Top