discount codeFree shipping over 300

Applied at checkout

Dri-Eaz Pre-Filter - Velo HEPA Kit, 20 Pack - F520

Dri-Eaz Pre-Filter - Velo HEPA Kit, 20 Pack - F520

Item #: WBB2199351

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Save $2.16 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dri-Eaz Pre-Filter - Velo HEPA Kit, 20 Pack, - F520

Increase your Velo’s HEPA filtration capability by replacing your prefilter whenever dust accumulation is visible. 20 filter sleeves per pack.

Product Specifications

  • LENGTH INCHES21
  • WIDTH INCHES13-1/2
  • HEIGHT INCHES5
  • COLOR FINISHWhite
  • BRANDDri-Eaz®
  • DESCRIPTIONPre-Filter - Velo HEPA Kit
  • MANUFACTURERS PART NUMBERF520
  • PACKAGE QUANTITY20
  • WEIGHT LBS2
  • APPLICATIONAir filtration
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dri-Eaz Pre-Filter - Velo HEPA Kit, 20 Pack - F520

Dri-Eaz Pre-Filter - Velo HEPA Kit, 20 Pack - F520

Item #: WBB2199351

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top