discount codeFree shipping over 300

Applied at checkout

Dri-Eaz Primary Filter - Velo HEPA Kit, 1 Pack - F519

Dri-Eaz Primary Filter - Velo HEPA Kit, 1 Pack - F519

Item #: WBB2199352

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $103.95

Save $3.12 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dri-Eaz Primary Filter - Velo HEPA Kit, 1 Pack - F519

Restores your Velo HEPA Attachment Kit (F518) to maximum efficiency. Replacing your filters regularly will help to maintain the filtration efficiency of your Velo HEPA Kit. For use in general air scrubbing applications. Change HEPA filter when airflow is noticeably reduced. One filter per pack. 

Product Specifications

  • LENGTH INCHES13
  • WIDTH INCHES13
  • HEIGHT INCHES13
  • COLOR FINISHWhite
  • BRANDDri-Eaz®
  • DESCRIPTIONPrimary Filter - Velo HEPA Kit
  • MANUFACTURERS PART NUMBERF519
  • PACKAGE QUANTITY1
  • WEIGHT LBS4
  • APPLICATIONAir filtration
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dri-Eaz Primary Filter - Velo HEPA Kit, 1 Pack - F519

Dri-Eaz Primary Filter - Velo HEPA Kit, 1 Pack - F519

Item #: WBB2199352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top