discount codeFree shipping over 300

Applied at checkout

+

Dri-Eaz Sahara HD TurboDryer®, 3500 HP - F352

Dri-Eaz Sahara HD TurboDryer®, 3500 HP - F352

Item #: WBB2199363

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $529.00

$88.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $529.00 or save 3% on purchase.

Quantity

Save $350.00 with this comparable product

Global Industrial™ 3/4 HP 3 Speed Floor Dryer, Blower

Ships same day.

(28)

$179.00

compare items

Customers Also Viewed

Dri-Eaz Sahara HD TurboDryer®, 3500 HP - F352

Get the CFM and static pressure you need to dry quickly and to power through specialty drying challenges. This durable and reliable performer works especially well in applications that require stronger static pressure - such as drying in walls, under cabinets and in crawlspaces. Intense drying. Get up to 3500 CFM of drying power and 2.75 inches of static pressure in a compact form. Direct this high velocity airflow to dry problem areas fast. Familiar features. Underside drying vents ensure drying even under the unit, and a recessed 3-speed switch allows for easy, flexible installation.

Features
  • Underside drying vent
  • Quick disassembly for cleaning
  • Easy-grip handle
  • Stackable for storage


Product Specifications

  • WIDTH INCHES17
  • DEPTH INCHES18-1/3
  • HEIGHT INCHES18.8
  • COLOR FINISHBlue
  • BRANDDri-Eaz®
  • CFM3500
  • CONSTRUCTIONRotomolded Plastic
  • DESCRIPTIONFloor & Carpet Dryer
  • HORSEPOWER1
  • MANUFACTURERS PART NUMBERF352
  • PACKAGE QUANTITY1
  • POWER CORD LENGTH25'
  • SPEED3
  • TYPESahara HD TurboDryer
  • VOLTAGE115
  • WEIGHT LBS36
  • CERTIFICATIONSUL/C-UL listed
  • AMPS10
  • HERTZ60
  • APPLICATIONAir movement, ventilation
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dri-Eaz Sahara HD TurboDryer®, 3500 HP - F352

Dri-Eaz Sahara HD TurboDryer®, 3500 HP - F352

Item #: WBB2199363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dri-Eaz Sahara HD TurboDryer®, 3500 HP - F352
    Dri-Eaz Sahara HD TurboDryer®, 3500 HP - F352
    Dri-Eaz Sahara HD TurboDryer®, 3500 HP - F352
    Dri-Eaz Sahara HD TurboDryer®, 3500 HP - F352

    Be the first to know about our special deals and events!

    Top