Take 15% off your entire order!

Offer applied at checkout

Electric Fog Atomizer Sprayer

Electric Fog Atomizer Sprayer

Item #: WBB325626

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$408.58 up to 12% OFF

Price: $359.95

Save $18.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

2.0 GAL ELECTRIC ATOMIZER SPRAYER
  • Large commercial coiled hose for directing chemical mist
  • Outputs 10-46 microns particle size-average droplet 20 micron
  • Adjustable output of 1.5 to 14 gallons per hour
  • 15 foot range
  • For portable use
  • Includes: Carrying Strap

Product Specifications

  • COLOR FINISHTranslucent White
  • BRANDGlobal Approved
  • HOSE LENGTH24"
  • MANUFACTURERS PART NUMBER99598
  • STYLEElectric Fog Atomizer
  • TYPESprayer
  • WEIGHT LBS10.99
  • CAPACITY LITERS7.57
  • BODY MATERIALPlastic
  • EXTENSION TYPERubber Hose
  • MOUNTINGSingle Shoulder Strap
  • FOR SANITIZING & DISINFECTINGYes
  • PUMP TYPEElectric Fan
  • SPRAYER/NOZZLE TYPEAdjustable ULV
  • HANDLE MATERIALSteel
  • HANDLE TYPED-Handle
  • CAPACITY GALLONS2
  • DROPLET SIZE10-46 μm
  • SPRAYER VOLUME29.86 oz./min (adjustable)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $1,199.05 more

Powr-Flite® PFMS Nebula Disinfectant Mister & Detail Cleaner, 3.5 Gal Capacity

Item #: B2373845

(1)

Ships same day.

$1,559.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Electric Fog Atomizer Sprayer

Electric Fog Atomizer Sprayer

Item #: WBB325626

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant