discount codeFree shipping over 300

Applied at checkout

WerkMaster™ 3/8" Thick Single Foam Riser, 3" Dia, 008-0158-00

Two Foam Risers Shown

WerkMaster™ 3/8" Thick Single Foam Riser, 3" Dia, 008-0158-00

Item #: WBB888770

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Quantity

Popular item in this category

Customers Also Viewed

WerkMaster™ 3/8" Thick Single Foam Riser, 3" Dia, 008-0158-00

A hook and loop foam pad that can be used as an intermediate between a WerkMaster™ foam/touch fasteners hook adapter plate and loop backed tools or pads. Provides a cushion for a softer cut and allows tools to conform and navigate uneven floors.

Product Specifications

  • WIDTH INCHES3
  • DEPTH INCHES3
  • HEIGHT INCHES0.37
  • BRANDWerkMaster
  • CONSTRUCTIONFoam Rubber
  • DESCRIPTION3/8" Thick Foam Riser, 3" Dia
  • MANUFACTURERS PART NUMBER008-0158-00
  • PACKAGE QUANTITY1
  • TYPEFoam Riser
  • DISC SIZE INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ 3/8" Thick Single Foam Riser, 3" Dia, 008-0158-00

WerkMaster™ 3/8" Thick Single Foam Riser, 3" Dia, 008-0158-00

Item #: WBB888770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top