discount codeFree shipping over 300

Applied at checkout

WerkMaster™ 3" Ultra Flex Pad Driver Assembly (Raptor), 008-0155-00, 1 Pack

WerkMaster™ 3" Ultra Flex Pad Driver Assembly (Raptor), 008-0155-00, 1 Pack

Item #: WBB888853

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Quantity

Popular item in this category

WerkMaster™ Stone Tooling, 002-1050-00, 4" Metal Flex Pads 30G, 1 Pack

Usually ships in 5 to 8 days

Not Yet Rated

$35.75

Customers Also Viewed

WerkMaster™ 3" Ultra Flex Pad Driver Assembly (Raptor), 008-0155-00, 1 Pack

Ultra Flex pad driver required for attaching WerkMaster™ Plug 'N Go™ plate and foam/touch fasteners adapter plate. Includes grommets.

Product Specifications

  • WIDTH INCHES3
  • DEPTH INCHES3
  • HEIGHT INCHES1.3
  • BRANDWerkMaster
  • CONSTRUCTIONAluminum
  • DESCRIPTION3" Ultra Flex Pad Driver Assembly (Raptor)
  • MANUFACTURERS PART NUMBER008-0155-00
  • PACKAGE QUANTITY1
  • TYPEPad Driver Assembly
  • DISC SIZE INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ 3" Ultra Flex Pad Driver Assembly (Raptor), 008-0155-00, 1 Pack

WerkMaster™ 3" Ultra Flex Pad Driver Assembly (Raptor), 008-0155-00, 1 Pack

Item #: WBB888853

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top