discount codeFree shipping over 300

Applied at checkout

WerkMaster™ Dust Skirt-Raptor, 008-0236-00, 1 Pack

WerkMaster™ Dust Skirt-Raptor, 008-0236-00, 1 Pack

Item #: WBB888961

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Quantity

Popular item in this category

WerkMaster™ Dust Skirt-Colossos Propane, 008-0240-00, 1 Pack

Usually ships in 5 to 8 days

Not Yet Rated

$110.95

Customers Also Viewed

WerkMaster™ Dust Skirt-Raptor, 008-0236-00, 1 Pack

Hooked backed ABS plastic dust skirt used on WerkMaster™ equipment.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES4
  • BRANDWerkMaster
  • CONSTRUCTIONPlastic
  • DESCRIPTIONDust Skirt-Raptor
  • MANUFACTURERS PART NUMBER008-0236-00
  • PACKAGE QUANTITY1
  • TYPEABS Plastic Dust Skirt
  • DISC SIZE INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Dust Skirt-Raptor, 008-0236-00, 1 Pack

WerkMaster™ Dust Skirt-Raptor, 008-0236-00, 1 Pack

Item #: WBB888961

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top