discount codeFree shipping over 300

Applied at checkout

WerkMaster™ Dust Skirt-Scarab, 008-0233-00, 1 Pack

WerkMaster™ Dust Skirt-Scarab, 008-0233-00, 1 Pack

Item #: WBB888716

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity

Popular item in this category

WerkMaster™ Stone Tooling, 002-1032-00, 3" Metal Flex Pads 300G, 1 Pack

Usually ships in 5 to 8 days

Not Yet Rated

$31.50

Customers Also Viewed

WerkMaster™ Dust Skirt-Scarab, 008-0233-00, 1 Pack

Hooked backed ABS plastic dust skirt used on WerkMaster™ equipment.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES4
  • BRANDWerkMaster
  • CONSTRUCTIONPlastic
  • DESCRIPTIONDust Skirt-Scarab
  • MANUFACTURERS PART NUMBER008-0233-00
  • PACKAGE QUANTITY1
  • TYPEABS Plastic Dust Skirt
  • DISC SIZE INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Dust Skirt-Scarab, 008-0233-00, 1 Pack

WerkMaster™ Dust Skirt-Scarab, 008-0233-00, 1 Pack

Item #: WBB888716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top