discount codeFree shipping over 300

Applied at checkout

WerkMaster™ Hardwood Tooling, 004-0066-00, 3" Red Heat Sanding Screens 100G, 1 Pack

WerkMaster™ Hardwood Tooling, 004-0066-00, 3" Red Heat Sanding Screens 100G, 1 Pack

Item #: WBB888606

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.60

Quantity

Popular item in this category

Customers Also Viewed

WerkMaster™ Hardwood Tooling, 004-0066-00, 3" Red Heat Sanding Screens 100G, 1 Pack

SG (Seeded Gel) ceramic alumina grain screen. Stays sharp longer and provides a consistent cut and finish. Must be used with the corresponding nylon Sanding Screen Backer Pad. For use on WerkMaster™ equipment.

Product Specifications

  • WIDTH INCHES3
  • DEPTH INCHES3
  • HEIGHT INCHES0.07
  • BRANDWerkMaster
  • CONSTRUCTIONCeramic
  • DESCRIPTION3" Red Heat Sanding Screens 100G
  • MANUFACTURERS PART NUMBER004-0066-00
  • PACKAGE QUANTITY1
  • STYLEHardwood Tooling
  • TYPERed Heat Sanding Screen
  • DISC SIZE INCHES3
  • GRIT100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Hardwood Tooling, 004-0066-00, 3" Red Heat Sanding Screens 100G, 1 Pack

WerkMaster™ Hardwood Tooling, 004-0066-00, 3" Red Heat Sanding Screens 100G, 1 Pack

Item #: WBB888606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top