discount codeFree shipping over 300

Applied at checkout

WerkMaster™ Hardwood Tooling, 004-0083-00, 3" Silicon Carbide Sanding Screens 80G, 1 Pack

WerkMaster™ Hardwood Tooling, 004-0083-00, 3" Silicon Carbide Sanding Screens 80G, 1 Pack

Item #: WBB888488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.30

Quantity

Popular item in this category

Customers Also Viewed

WerkMaster™ Hardwood Tooling, 004-0083-00, 3" Silicon Carbide Sanding Screens 80G, 1 Pack

Silicon Carbide abrasive screens. Ideal for finishing all types of hardwood floors. Must be used with the corresponding nylon Sanding Screen Backer Pad on WerkMaster™ equipment.

Product Specifications

  • WIDTH INCHES3
  • DEPTH INCHES3
  • HEIGHT INCHES0.07
  • BRANDWerkMaster
  • CONSTRUCTIONSilicon Carbide
  • DESCRIPTION3" Silicon Carbide Sanding Screens 80G
  • MANUFACTURERS PART NUMBER004-0083-00
  • PACKAGE QUANTITY1
  • STYLEHardwood Tooling
  • TYPESilicon Carbide Sanding Screen
  • DISC SIZE INCHES3
  • GRIT80
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Hardwood Tooling, 004-0083-00, 3" Silicon Carbide Sanding Screens 80G, 1 Pack

WerkMaster™ Hardwood Tooling, 004-0083-00, 3" Silicon Carbide Sanding Screens 80G, 1 Pack

Item #: WBB888488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top