discount codeFree shipping over 300

Applied at checkout

WerkMaster™ Plug 'N Go™ 5/8 OD Bumper 60 Durom, Black, 008-0154-00, 1 Pack

WerkMaster™ Plug 'N Go™ 5/8 OD Bumper 60 Durom, Black, 008-0154-00, 1 Pack

Item #: WBB888541

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.07

Quantity

Popular item in this category

Customers Also Viewed

WerkMaster™ Plug 'N Go™ 5/8 OD Bumper 60 Durom, Black, 008-0154-00, 1 Pack

5/8 inch rubber bumper/stabilizer used for the indexing feature on WerkMaster™ Ultra Flex pad drivers.

Product Specifications

  • WIDTH INCHES0.62
  • DEPTH INCHES0.62
  • HEIGHT INCHES0.64
  • BRANDWerkMaster
  • CONSTRUCTIONRubber
  • DESCRIPTIONPlug 'N Go™ 5/8 OD Bumper 60 Durom, Black
  • MANUFACTURERS PART NUMBER008-0154-00
  • PACKAGE QUANTITY1
  • TYPEBumper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Plug 'N Go™ 5/8 OD Bumper 60 Durom, Black, 008-0154-00, 1 Pack

WerkMaster™ Plug 'N Go™ 5/8 OD Bumper 60 Durom, Black, 008-0154-00, 1 Pack

Item #: WBB888541

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top