discount codeFree shipping over 300

Applied at checkout

WerkMaster™ Specialty Surface Prep, 002-1164-01, Plug 'N Go™ MED Tri-Bit Pad CCW, 1 Pack

WerkMaster™ Specialty Surface Prep, 002-1164-01, Plug 'N Go™ MED Tri-Bit Pad CCW, 1 Pack

Item #: WBB888725

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Quantity

Popular item in this category

Customers Also Viewed

WerkMaster™ Specialty Surface Prep, 002-1164-01, Plug 'N Go™ MED Tri-Bit Pad CCW, 1 Pack

Excellent tool for aggressive removal of adhesive, glue, mastic and epoxies. Very good for both leveling and profiling micro toppings, and high build coatings as well as for removing cement levelers and toppings. Can be used for safety line removal on concrete and asphalt. Tri-Bit PCD's can be used on their own or used in conjunction with Plug 'N Go™ Super Brazed tooling. 1 Tri-Bit PCD with 1 Super Brazed used on Scarab™, Termite XT™, Viper XT™, and Raptor™; 1 Tri-Bit PCD with 2 Super Brazed on Titan™; 2 Tri-Bit PCD with 3 Super Brazed on Colossos™ equipment. PCD's Cut in only 1 direction, CW = Clockwise rotation for cutting and CCW = Counter-Clockwise rotation for cutting.

Product Specifications

  • WIDTH INCHES1.75
  • DEPTH INCHES1.45
  • HEIGHT INCHES0.68
  • BRANDWerkMaster
  • CONSTRUCTIONSteel
  • DESCRIPTIONPlug 'N Go™ MED Tri-Bit Pad CCW
  • MANUFACTURERS PART NUMBER002-1164-01
  • PACKAGE QUANTITY1
  • TYPESpecialty Surface Prep
  • GRIT--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Specialty Surface Prep, 002-1164-01, Plug 'N Go™ MED Tri-Bit Pad CCW, 1 Pack

WerkMaster™ Specialty Surface Prep, 002-1164-01, Plug 'N Go™ MED Tri-Bit Pad CCW, 1 Pack

Item #: WBB888725

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top