discount codeFree shipping over 300

Applied at checkout

WerkMaster™ Stone/Hardwood/Terrazzo Tooling, 002-0664-00, 4" Vacuum Brazed 70G, 1 Pack

WerkMaster™ Stone/Hardwood/Terrazzo Tooling, 002-0664-00, 4" Vacuum Brazed 70G, 1 Pack

Item #: WBB888417

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Popular item in this category

Customers Also Viewed

WerkMaster™ Stone/Hardwood/Terrazzo Tooling, 002-0664-00, 4" Vacuum Brazed 70G, 1 Pack

Economical wet or dry tool. Diamonds brazed directly to the surface. Very good for light grinding on concrete and terrazzo. Use to grind soft materials as there will be no bond wear issues. For use on WerkMaster™ equipment.

Product Specifications

  • WIDTH INCHES4
  • DEPTH INCHES4
  • HEIGHT INCHES0.2
  • BRANDWerkMaster
  • CONSTRUCTIONStainless Steel/Rubber
  • DESCRIPTION4" Vacuum Brazed 70G
  • MANUFACTURERS PART NUMBER002-0664-00
  • PACKAGE QUANTITY1
  • STYLEStone/Hardwood/Terrazzo Tooling
  • TYPEVacuum Brazed
  • DISC SIZE INCHES4
  • GRIT70
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Stone/Hardwood/Terrazzo Tooling, 002-0664-00, 4" Vacuum Brazed 70G, 1 Pack

WerkMaster™ Stone/Hardwood/Terrazzo Tooling, 002-0664-00, 4" Vacuum Brazed 70G, 1 Pack

Item #: WBB888417

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top