discount codeFree shipping over 300

Applied at checkout

WerkMaster™ Stone/Terrazzo Tooling, 003-0238-00, Plug 'N Go™ Pro Resin 800G, 1 Pack

WerkMaster™ Stone/Terrazzo Tooling, 003-0238-00, Plug 'N Go™ Pro Resin 800G, 1 Pack

Item #: WBB888908

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.30

Quantity

Popular item in this category

Customers Also Viewed

WerkMaster™ Stone/Terrazzo Tooling, 003-0238-00, Plug 'N Go™ Pro Resin 800G, 1 Pack

Excellent long life polishing tools. Produces a very high shine, and can be used wet or dry. For use on WerkMaster™ equipment.

Product Specifications

  • WIDTH INCHES1.44
  • DEPTH INCHES1.8
  • HEIGHT INCHES0.3
  • BRANDWerkMaster
  • CONSTRUCTIONResin
  • DESCRIPTIONPlug 'N Go™ Pro Resin 800G
  • MANUFACTURERS PART NUMBER003-0238-00
  • PACKAGE QUANTITY1
  • STYLEStone/Terrazzo Tooling
  • TYPEProfessional Resin
  • GRIT800
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Stone/Terrazzo Tooling, 003-0238-00, Plug 'N Go™ Pro Resin 800G, 1 Pack

WerkMaster™ Stone/Terrazzo Tooling, 003-0238-00, Plug 'N Go™ Pro Resin 800G, 1 Pack

Item #: WBB888908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top