discount codeFree shipping over 300

Applied at checkout

WerkMaster™ Stone Tooling, 002-0489-00, 5 3/4" Metal Flex Pads 60G, 1 Pack

WerkMaster™ Stone Tooling, 002-0489-00, 5 3/4" Metal Flex Pads 60G, 1 Pack

Item #: WBB888660

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Quantity

Popular item in this category

Customers Also Viewed

WerkMaster™ Stone Tooling, 002-0489-00, 5 3/4" Metal Flex Pads 60G, 1 Pack

Metal bond diamond segments in a flexible rubber, loop backed disc. Excellent for a soft cut on a flat concrete, terrazzo or stone surface. For use on WerkMaster™ equipment.

Product Specifications

  • WIDTH INCHES5.75
  • DEPTH INCHES5.75
  • HEIGHT INCHES0.23
  • BRANDWerkMaster
  • CONSTRUCTIONMetal/Rubber
  • DESCRIPTION5 3/4" Metal Flex Pads 60G
  • MANUFACTURERS PART NUMBER002-0489-00
  • PACKAGE QUANTITY1
  • STYLEStone Tooling
  • TYPEMetal Flex Pads
  • DISC SIZE INCHES5-3/4
  • GRIT60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Stone Tooling, 002-0489-00, 5 3/4" Metal Flex Pads 60G, 1 Pack

WerkMaster™ Stone Tooling, 002-0489-00, 5 3/4" Metal Flex Pads 60G, 1 Pack

Item #: WBB888660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top