discount codeFree shipping over 300

Applied at checkout

WerkMaster™ Stone Tooling, 002-0687-00, Plug 'N Go™ Vacuum Brazed 50G , 1 Pack

WerkMaster™ Stone Tooling, 002-0687-00, Plug 'N Go™ Vacuum Brazed 50G , 1 Pack

Item #: WBB888925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.00

Quantity

Popular item in this category

Customers Also Viewed

WerkMaster™ Stone Tooling, 002-0687-00, Plug 'N Go™ Vacuum Brazed 50G , 1 Pack

Economical wet or dry tool. Diamonds brazed directly to the surface. Very good for light grinding on concrete and terrazzo. Use to grind soft materials as there will be no bond wear issues. For use on the WerkMaster™ Scarab™, Termite XT™, Viper XT™, Raptor™ and Titan™ equipment.

Product Specifications

  • WIDTH INCHES1.75
  • DEPTH INCHES1.45
  • HEIGHT INCHES0.2
  • BRANDWerkMaster
  • CONSTRUCTIONSteel
  • DESCRIPTIONPlug 'N Go™ Vacuum Brazed 50G
  • MANUFACTURERS PART NUMBER002-0687-00
  • PACKAGE QUANTITY1
  • STYLEStone Tooling
  • TYPEVacuum Brazed
  • GRIT50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Stone Tooling, 002-0687-00, Plug 'N Go™ Vacuum Brazed 50G , 1 Pack

WerkMaster™ Stone Tooling, 002-0687-00, Plug 'N Go™ Vacuum Brazed 50G , 1 Pack

Item #: WBB888925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top