discount codeFree shipping over 300

Applied at checkout

WerkMaster™ Stone Tooling, 003-0230-00, Plug 'N Go™ Standard Resin 800G, 1 Pack

WerkMaster™ Stone Tooling, 003-0230-00, Plug 'N Go™ Standard Resin 800G, 1 Pack

Item #: WBB888627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.52

Quantity

Popular item in this category

Customers Also Viewed

WerkMaster™ Stone Tooling, 003-0230-00, Plug 'N Go™ Standard Resin 800G, 1 Pack

Standard duty dry polishing pads. Very good for wavy floors. Produces high shine with low resin transfer. Good cutting and polishing on medium floors and toppings. Very good tool for cream polish. For use on WerkMaster™ equipment.

Product Specifications

  • WIDTH INCHES1.2
  • DEPTH INCHES1.8
  • HEIGHT INCHES0.2
  • BRANDWerkMaster
  • CONSTRUCTIONResin
  • DESCRIPTIONPlug 'N Go™ Standard Resin 800G
  • MANUFACTURERS PART NUMBER003-0230-00
  • PACKAGE QUANTITY1
  • STYLEStone Tooling
  • TYPEStandard Resins
  • GRIT800
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Stone Tooling, 003-0230-00, Plug 'N Go™ Standard Resin 800G, 1 Pack

WerkMaster™ Stone Tooling, 003-0230-00, Plug 'N Go™ Standard Resin 800G, 1 Pack

Item #: WBB888627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top