Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Cleaning Equipment 17" Slim Line Carpet Bonnet - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Boss Cleaning Equipment 17" Slim Line Carpet Bonnet - Pkg Qty 6

Item #: WBB286983

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $101.40 Save up to 8%
$15.50 each

Sold in packages of 6

Price: $93.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment 17" Slim Line Carpet Bonnet

Double-faced and low-profile for effective, efficient carpet cleaning and for long lasting durability. Ensure aggressive scrubbing action while being easy on machine. Provides scrubber strips on both sides to loosen and lift deeply embedded soil. All-looped build provides improved soil trapping action. Ideal for buffing resilient floors. Diameters is 17". Color is White. Package quantity is 6. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES17
    • HEIGHT INCHES1
    • COLOR FINISHWhite
    • BRANDBoss Cleaning Equipment
    • DESCRIPTION17" Slim Line Carpet Bonnet
    • FOR USE WITH16" Low Speed Floor Machines
    • MANUFACTURERS PART NUMBERB200555
    • PACKAGE QUANTITY6
    • TYPECarpet Bonnet
    • PAD SHAPERound
    • SIZE17"
    • MACHINE SPEED (RPM)175

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result