Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Cleaning Equipment 22" Black-Strip Pad - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Boss Cleaning Equipment 22" Black-Strip Pad - Pkg Qty 5

Item #: WBB286980

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.50 Save up to 13%
$7.60 each

Sold in packages of 5

Price: $38.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment 22" Black-Strip Pad

Floor Machine Pads are designed for continuous contact with floor surface. Open web construction enables easier dirt pick-up. All pads are usable on both sides with equal effectiveness. The Black Stripping pads are for heavy duty wet stripping. Price per carton of 5 pads.

Product Specifications

    • COLOR FINISHBlack
    • BRANDBoss Cleaning Equipment
    • DESCRIPTIONHeavy Duty Wet Stripping
    • FOR USE WITH22" Low Speed Floor Machines
    • MANUFACTURERS PART NUMBERB200615
    • PACKAGE QUANTITY5
    • TYPEStripping Pad
    • PAD SHAPERound
    • SIZE22"
    • MACHINE SPEED (RPM)175

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed