Take 15% off your entire order!

Offer applied at checkout

Carlisle EZ Snap Value Rotary Daily Cleaning Brush 13", White - 3613VWH

Carlisle EZ Snap Value Rotary Daily Cleaning Brush 13", White - 3613VWH

Item #: WBB1013505

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 12"
  • 17"
  • 20"
  • 16"
  • 19"
  • 15"
  • 14"
  • 11"
  • 13"

13"

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Value Rotary Brush Daily Cleaning 13" - White

Daily Cleaning Brush replaces white floor pads. Specifically designed for daily cleaning and maintaining of all high gloss floor surfaces. Ideal for use on ceramic tile, concrete, marble, quarry tile, slate, terrazzo and VCT.

Colortech™ Value Rotary Brushes are made using high quality materials and offer outstanding cleaning performance. Rotary brushes perform better, last longer and are more sustainable compared to floor pads.

Value Rotary Brush Features And Benefits:
  • Outlast floor pads 100 to 1
  • More efficient than floor pads
  • Brushes are better for the environment
  • Available in 11" - 20" diameter showerfeed blocks
  • Includes wear indicator
  • Irregular bristle length for optimal cleaning on uneven surfaces


Product Specifications

  • COLOR FINISHWhite
  • BRANDCarlisle
  • CONSTRUCTIONPlastic
  • DESCRIPTIONValue Rotary Brush
  • MANUFACTURERS PART NUMBER3613VWH
  • PACKAGE QUANTITY1
  • TYPECleaning Brush
  • SIZE13"
  • MACHINE SPEED (RPM)175 - 350
  • PAD SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle EZ Snap Value Rotary Stripping Brush 12", Black - 3612VBK

Item #: B1013502

Not Yet Rated

Usually ships in 3 to 6 days

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle EZ Snap Value Rotary Daily Cleaning Brush 13", White - 3613VWH

Carlisle EZ Snap Value Rotary Daily Cleaning Brush 13", White - 3613VWH

Item #: WBB1013505

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant