Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Qleeno 12" Pad Driver - 710-6-8513-107

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Qleeno 12" Pad Driver - 710-6-8513-107

Item #: WBB1454277

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.99 Save up to 18%
Price: $ 101.95
Product Information
Customer Review
Product Q&A
Accessories
Qleeno 12" pad driver - 710-6-8513-107

The pad driver is for mounting 12" pads to the Qleeno standard machine.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES12
    • HEIGHT INCHES2
    • COLOR FINISHBlack
    • BRANDQleeno
    • CLEANING WIDTH12"
    • DESCRIPTIONPad Driver
    • DIAMETER INCHES12
    • FOR USE WITHQleeno Standard
    • MANUFACTURERS PART NUMBER710-6-8513-107
    • PACKAGE QUANTITY1
    • TYPEPad Mounting Equipment
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!