Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Cleaning Equipment Gloss Boss Electirc Auto Scrubber GB14-104087

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Boss Cleaning Equipment Gloss Boss Electirc Auto Scrubber GB14-104087

Item #: WB261804

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,072.00 Save up to 29%
Price: $ 2,193.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Gloss Boss Electirc Auto Scrubber GB14-104087
Compact electric auto scrubber features a smart design that provides big performance in a small package. Easy to operate, just fill the solution tank, lower the squeegee and go. Moves around tight, congested areas and leaves floors perfectly dry in one pass. Handle raises and lowers for user perferred height. Levers on handle operate squeegee. Auto scrubber features overflow protection via wet shut off, brush assist drive for fatigue-free operation and a 50 ft. power cord. Limited 1 Year Warranty.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES25
    • HEIGHT INCHES17
    • COLOR FINISHGray
    • BRANDBoss Cleaning Equipment
    • BRUSH MOTOR RPM140
    • CLEAN CAP. SQ.FT./HR.8,600
    • CLEANING WIDTH14"
    • DESCRIPTIONGloss Boss Electirc Auto Scrubber
    • MANUFACTURERS PART NUMBERGB14-104087
    • POWER CORD LENGTH50' Ft.
    • RECOVERY TANK CAPACITY3 Gallons
    • SOLUTION TANK CAPACITY3 Gallons
    • SQUEEGEE WIDTH17"
    • TYPEPad Assist
    • VOLTAGE110
    • WATTAGE250
    • WEIGHT LBS94
    • FRAME CONSTRUCTIONStainless Steel
    • TANK CONSTRUCTIONPlastic
    • BRUSH MOTOR1/3 HP
    • VACUUM MOTOR1/3 HP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!