Take 15% off your entire order!

Offer applied at checkout

Clarke® FOCUS® II Disc Walk-Behind Battery Floor Scrubber, 34" Cleaning Path-05411A

Clarke® FOCUS® II Disc Walk-Behind Battery Floor Scrubber, 34" Cleaning Path-05411A

Item #: WBB2028703

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13,782.00 up to 10% OFF

Price: $12,404.00

$2,067.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Available in disc, cylindrical and BOOST, the Focus II Mid-size models have many advanced features such as larger tanks, Ah wet batteries, optional chemical mixing systems, onboard chargers, one-touch scrubbing, and easy-to-adjust squeegees.

Features
  • Walk-Behind Automatic Scrubber - 26 inch (66 cm) disc
  • Chemical mixing system
  • 242 Ah wet batteries, four each
  • Onboard battery charger 115 VAC / 24 VDC, 25 A
  • Pad holder, two each

Product Specifications

  • LENGTH INCHES61
  • HEIGHT INCHES44
  • COLOR FINISHBlue
  • BRANDClarke®
  • CLEAN CAP. SQ.FT./HR.12062
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER05395A
  • PRESSURE POWER80 & 150
  • RECOVERY TANK CAPACITY23
  • SOLUTION TANK CAPACITY23
  • SPEED260ft/min
  • SQUEEGEE WIDTH--
  • TYPEWalk-Behind Automatic Battery Floor Scrubber
  • VOLTAGE24
  • WEIGHT LBS776
  • VACUUM MOTOR0.75 HP
  • DECIBELS65
  • WIDTH INCHES28
  • CLEANING WIDTH26"
  • STAGES3
  • LIMITED WARRANTY YEARS 3 year parts/2 year labor/180 days travel
  • BATTERY242 Ah wet batteries (4)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $2,405.00 with this comparable product

Global Industrial™ Auto Ride-On Floor Scrubber, 34" Cleaning Path

Item #: 641245

(1)

Ships same day.

$9,999.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clarke® FOCUS® II Disc Walk-Behind Battery Floor Scrubber, 34" Cleaning Path-05411A

Clarke® FOCUS® II Disc Walk-Behind Battery Floor Scrubber, 34" Cleaning Path-05411A

Item #: WBB2028703

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant