Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell SpinWave™ Hard Floor Mop - 2039

Rollover image to zoom in

Click image to enlarge

Bissell SpinWave™ Hard Floor Mop - 2039

Item #: WBB2240070

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bissell SpinWave™ Hard Floor Mop - 2039

SpinWave™ powered hard floor mop scrubs your floors so you don't have to! Tired of scrubbing your floors? Let the BISSELL® SpinWave™ powered hard floor spinning mop do it for you. Safe for cleaning sealed, hard floors like tile, linoleum, vinyl flooring, and hardwood floors, this versatile machine comes with a set of soft touch cleaning pads for everyday cleaning and scrubby pads for tough, sticky messes. Power spin mop pads reduce cleaning effort while giving you a hands-and-knees clean. BISSELL® SpinWave™ floor mop is also equipped with on-demand spray that allows you to dispense just the right amount of Multi-Surface solution onto your floors. In addition, swivel steering makes it easy to maneuver around and under furniture.

Features
  • Safe for cleaning sealed, hard-surface floors including laminate, tile, vinyl flooring, linoleum, and hardwood
  • Includes soft touch pads for gentle cleaning on hardwood floors and scrubby pads for tough sticky messes
  • Reduces cleaning effort with power spin mop pads for a hands-and-knees clean
  • On Demand spray allows you to dispense just the right amount of solution onto your floors
  • Easy to maneuver around and under furniture with swivel steering
  • 2-year limited warranty
  • 28 ounce clean water tank capacity


Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES16
    • HEIGHT INCHES45
    • COLOR FINISHWhite with Cha-Cha Lime Accents
    • BRANDBissell
    • CLEAN CAP. SQ.FT./HR.--
    • CLEANING WIDTH14"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONSpinWave™ Hard Floor Mop
    • DIRT COLLECTIONTank
    • MANUFACTURERS PART NUMBER2039
    • MOTOR AMPS0.9
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH22'
    • RECOVERY TANK CAPACITY--
    • SOLUTION TANK CAPACITY28 Oz.
    • WEIGHT LBS9.5
    • LIMITED WARRANTY YEARS2 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!