Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell PowerEdge™ Lift-Off® Steam Mop Hard Surface Steam Cleaner - 20781

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bissell PowerEdge™ Lift-Off® Steam Mop Hard Surface Steam Cleaner - 20781

Item #: WBB2240068

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.99 Save up to 9%
Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
Bissell PowerEdge™ Lift-Off® Steam Mop Hard Surface Steam Cleaner - 20781

Steam on demand, both on and above your floors.Take the power of the steam where you need it and want it with the BISSELL® PowerEdge™ Lift-Off® Steam Mop. Easily go from steam cleaning your hard floors to above floor cleaning with the detachable handheld steamer. The portable handheld steamer along with two specialized tools allow you to clean those surfaces above your floors such as counter tops, sinks and grout. Steam on demand allows you to dispense just the right amount of steam. With swivel steering and a triangle foot, easily maneuver around corners and edges for a quick clean.

Features
  • Eliminates 99.9% of germs and bacteria on the floor when used as directed*
  • Clean with the power of steam above your floors with the portable handheld steamer
  • Steam on demand, with a push of a button
  • Includes a bristle brush and grout tool to clean sinks, stove tops, countertops, grout and more
  • Naturally sanitize your floors using only water
  • 1-Year Limited Warranty


Product Specifications

    • LENGTH INCHES10-1/2
    • WIDTH INCHES8-1/4
    • HEIGHT INCHES25
    • COLOR FINISHBasanova Blue with White Accents
    • BRANDBissell
    • CLEANING WIDTH11-2/3"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPowerEdge™ Lift-Off® Steam Mop
    • MANUFACTURERS PART NUMBER20781
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH16'
    • RECOVERY TANK CAPACITY10 oz.
    • TYPESteam Mop
    • VOLTAGE--
    • WATTAGE1500
    • WEIGHT LBS6.85
    • LIMITED WARRANTY YEARS1 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed