Take 15% off your entire order!

Offer applied at checkout

+

Karcher Ride On Battery Sweeper, KM125/130 R Bp, 24 Volt AGM Batteries - 9.841-411.0

Karcher Ride On Battery Sweeper, KM125/130 R Bp, 24 Volt AGM Batteries - 9.841-411.0

Item #: WBB2309671

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Karcher 35" Main Cylindrical Brush for KM 125 Sweeper - Yellow/Black, Regular - 4.762-525.0

    $551.00

  • Karcher Side Brush for KM 125 Ride On Sweeper - 6.966-063.0

    $200.00

Price: $38,000.00

$6,333.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $38,000.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Karcher Ride On Battery Sweeper, KM125/130 R Bp, 24 Volt AGM Batteries - 9.841-411.0

The KM 125/130 R Ride On Battery Sweeper with hydraulic high container emptying can be emptied up to 61". A wide range of accessories is available for individual configuration. With standard sweeping crescent side brush, cleaning performance is increased when cornering and in particular when sweeping out corners or turning. Available options include flashing beacon, protective roof, seat belt, Home Base and much more.

Product Specifications

  • LENGTH INCHES71
  • HEIGHT INCHES57
  • COLOR FINISHAnthracite Gray
  • BATTERY RUN TIME4
  • BRANDKarcher
  • CLEAN CAP. SQ.FT./HR.32808
  • CONSTRUCTIONSteel
  • DESCRIPTIONRide-On Battery Sweeper - KM 125/130 R Bp
  • HORSEPOWER22
  • MANUFACTURERS PART NUMBER9.841-411.0
  • SPEED5 mph
  • VOLTAGE24
  • WATTAGE1000
  • WEIGHT LBS2028
  • BRUSH QUANTITY2 Side Brushes/1 Main Brush, 1 Crescent Broom.
  • BATTERY TYPE24 Volt AGM Batteries
  • VACUUM MOTOR2
  • DECIBELS64
  • WIDTH INCHES49
  • CLEANING WIDTH67"
  • CAPACITY34 Gallons
  • MAX UNLOADING HEIGHT51
  • LIMITED WARRANTY YEARS 10 years body, 3 years parts and labor, 180 days travel
  • TURNING RADIUS<7.25'
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Karcher Ride On Battery Sweeper, KM125/130 R Bp, 24 Volt Wet Batteries - 9.841-410.0

Item #: B2309672

Not Yet Rated

Usually ships in 15 to 18 days

$36,380.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Karcher Ride On Battery Sweeper, KM125/130 R Bp, 24 Volt AGM Batteries - 9.841-411.0

Karcher Ride On Battery Sweeper, KM125/130 R Bp, 24 Volt AGM Batteries - 9.841-411.0

Item #: WBB2309671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Karcher Ride On Battery Sweeper, KM125/130 R Bp, 24 Volt AGM Batteries - 9.841-411.0
    Karcher Ride On Battery Sweeper, KM125/130 R Bp, 24 Volt AGM Batteries - 9.841-411.0
    Karcher Ride On Battery Sweeper, KM125/130 R Bp, 24 Volt AGM Batteries - 9.841-411.0
    Karcher Ride On Battery Sweeper, KM125/130 R Bp, 24 Volt AGM Batteries - 9.841-411.0
    Karcher Ride On Battery Sweeper, KM125/130 R Bp, 24 Volt AGM Batteries - 9.841-411.0
    Karcher Ride On Battery Sweeper, KM125/130 R Bp, 24 Volt AGM Batteries - 9.841-411.0
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant