Shop-Vac® Industrial Push Sweeper - 3050010

Rollover image to zoom in

Click image to enlarge

Shop-Vac® Industrial Push Sweeper - 3050010

Item #: WB652728

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $811.95 Save up to 29%
Price: $ 577.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shop-Vac Industrial Push Sweeper
Picks up litter and debris with a 27"W cleaning path. The 12" diameter rotating brush sweeps edge dirt into cleaning path to be picked up by the central 19" rotating brush equipped with 10 rows of bristles for deep cleaning. Hopper has 8 gallon capacity and empties easily. 10" diameter stair wheels and a 3" swivel caster for stability. Sturdy structural plastic body with non-marring bumpers.

Product Specifications

    • CAPACITY GALLONS8 gal. Capacity Hopper
    • BRANDShop-Vac
    • CLEANING WIDTH27
    • CONSTRUCTIONPlastic
    • DESCRIPTIONIndustry Push Sweeper
    • MANUFACTURERS PART NUMBER3050010
    • MODEL652728
    • TYPE12" dia. Rotating Brush
    • REFERENCE # 305-00-10
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!