Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Karcher 5 Meter EVA Suction Hose, 50-40mm Diameter - 9.989-014.0

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Karcher 5 Meter EVA Suction Hose, 50-40mm Diameter - 9.989-014.0

Item #: WBB2309648

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 286.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Karcher 5 Meter EVA Suction Hose, 50-40mm Diameter - 9.989-014.0

Suction hose, EVA, 5-meters long, 50mm to 40mm

Product Specifications

    • LENGTH INCHES21-3/5
    • WIDTH INCHES20
    • HEIGHT INCHES3
    • BRANDK√§rcher
    • DESCRIPTIONSuction Hose
    • HOSE LENGTH5 Meters
    • MANUFACTURERS PART NUMBER9.989-014.0
    • PACKAGE QUANTITY1
    • TYPEEVA
    • WEIGHT LBS5.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed