Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Karcher 750 mm Coated Suction Tube, 40 mm Diameter - 6.902-182.0

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Karcher 750 mm Coated Suction Tube, 40 mm Diameter - 6.902-182.0

Item #: WBB2309624

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Karcher 750 mm Coated Suction Tube, 40 mm Diameter - 6.902-182.0

Suction tube, coated 750mm long, 40mm dia.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES4-2/7
    • BRANDK√§rcher
    • DESCRIPTIONSuction Tube
    • MANUFACTURERS PART NUMBER6.902-182.0
    • PACKAGE QUANTITY1
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!