discount codeFree shipping over 300

Applied at checkout

+

Karcher IVM 100/24-2 HEPA Industrial Vacuum - 13.2 Gallons - 9.988-919.0

Karcher IVM 100/24-2 HEPA Industrial Vacuum - 13.2 Gallons - 9.988-919.0

Item #: WBB2309667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,120.00

Quantity

Popular item in this category

Karcher IVM 100/24-2 Industrial Vacuum - 13.2 Gallons - 9.988-918.0

Usually ships in 15 to 18 days

Not Yet Rated

$5,202.00

Customers Also Viewed

Karcher IVM 100/24-2 HEPA Industrial Vacuum - 13.2 Gallons - 9.988-919.0

Power and mobility are the hallmarks of Kärcher’s intermittent, single phase electric vacuums. Thesevacuums are NFPA 652 compliant, and can be deployed throughout a facility to tackle virtually anyhousekeeping task, including overhead applications. Constructed of painted steel and utilizing robustcasters, these vacuums are the heaviest duty, most durable industrial vacuums on the market. This line ofsingle phase industrial vacuums deliver best in class performance. Available in 9, 13 or 26 gallon collectioncapacities, Kärcher offer companies a choice when it comes to their mobile industrial vacuuming needs.

Product Specifications

  • LENGTH INCHES33
  • WIDTH INCHES30
  • HEIGHT INCHES59
  • CAPACITY GALLONS13.2
  • COLOR FINISHGray
  • BRANDKärcher
  • CFM313
  • CLEANING WIDTH15"- 20"
  • DESCRIPTIONHEPA Industrial Vacuum Cleaner
  • FILTRATIONMain filter dust class H
  • HORSEPOWER3.2
  • HOSE LENGTH10'- 20'
  • MANUFACTURERS PART NUMBER9.988-919.0
  • MOTOR AMPS17.5
  • PACKAGE QUANTITY1
  • POWER CORD LENGTH33'
  • STYLECanister
  • TYPEHEPA Vacuum
  • VOLTAGE120
  • WATER LIFT INCHES102
  • WATTAGE2100
  • WEIGHT LBS198
  • CERTIFICATIONSUL, NFPA
  • TANK CONSTRUCTIONSteel
  • TYPE OF POWER1-Phase
  • DECIBELS68
  • FRAME CONSTRUCTIONSteel
  • LIMITED WARRANTY YEARS 3
  • DUTY TYPEIntermittent Duty
  • VACUUM FLOW (CFM)314
  • INLET SIZE50 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Karcher IVM 100/24-2 HEPA Industrial Vacuum - 13.2 Gallons - 9.988-919.0

Karcher IVM 100/24-2 HEPA Industrial Vacuum - 13.2 Gallons - 9.988-919.0

Item #: WBB2309667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Karcher IVM 100/24-2 HEPA Industrial Vacuum - 13.2 Gallons - 9.988-919.0
    Karcher IVM 100/24-2 HEPA Industrial Vacuum - 13.2 Gallons - 9.988-919.0

    Be the first to know about our special deals and events!

    Top