Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Karcher Multi-Purpose Crevice Nozzle, 50mm Diameter - 9.988-117.0

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Karcher Multi-Purpose Crevice Nozzle, 50mm Diameter - 9.988-117.0

Item #: WBB2309573

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Karcher Multi-Purpose Crevice Nozzle, 50mm Diameter - 9.988-117.0

Multi-purpose crevice nozzle, plastic 225mm long 50mm dia.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES2
    • HEIGHT INCHES2
    • BRANDKärcher
    • DESCRIPTIONMulti-Purpose Crevice Nozzle
    • MANUFACTURERS PART NUMBER9.988-117.0
    • PACKAGE QUANTITY1
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!