Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Karcher Polyester Chip Basket, 40 Liter - 9.981-048.0

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Karcher Polyester Chip Basket, 40 Liter - 9.981-048.0

Item #: WBB2309565

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 256.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Karcher Polyester Chip Basket, 40 Liter - 9.981-048.0

Polyester chip basket, 40-liter

Product Specifications

    • LENGTH INCHES18-1/2
    • WIDTH INCHES18-1/2
    • HEIGHT INCHES3-1/2
    • BRANDK√§rcher
    • DESCRIPTIONPolyester Chip Basket
    • MANUFACTURERS PART NUMBER9.981-048.0
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.57

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!