Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Karcher Pre-Separator Cover for 200L Standard IVR Drum, 50 mm - 9.986-372.0

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Karcher Pre-Separator Cover for 200L Standard IVR Drum, 50 mm - 9.986-372.0

Item #: WBB2309564

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 770.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Karcher Pre-Separator Cover for 200L Standard IVR Drum, 50 mm - 9.986-372.0

Pre-separator cover for 200-liter standard IVR drum, 50mm connections

Product Specifications

    • LENGTH INCHES25-3/5
    • WIDTH INCHES23
    • HEIGHT INCHES25
    • BRANDK√§rcher
    • DESCRIPTIONPre-Separator Cover
    • MANUFACTURERS PART NUMBER9.986-371.0
    • PACKAGE QUANTITY1
    • WEIGHT LBS35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!