discount codeFree shipping over 300

Applied at checkout

+

Karcher Suction Nozzle, 40 mm Diameter - 6.902-200.0

Karcher Suction Nozzle, 40 mm Diameter - 6.902-200.0

Item #: WBB2309629

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Quantity

Customers Also Viewed

Karcher Suction Nozzle, 40 mm Diameter - 6.902-200.0

Suction nozzle, rubber/round 40mm dia.

Product Specifications

  • LENGTH INCHES12-1/5
  • WIDTH INCHES8-3/5
  • HEIGHT INCHES6-2/7
  • BRANDKärcher
  • DESCRIPTIONSuction Nozzle
  • MANUFACTURERS PART NUMBER6.902-200.0
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Karcher Suction Nozzle, 40 mm Diameter - 6.902-200.0

Karcher Suction Nozzle, 40 mm Diameter - 6.902-200.0

Item #: WBB2309629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Karcher Suction Nozzle, 40 mm Diameter - 6.902-200.0

    Be the first to know about our special deals and events!

    Top