Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powr-Flite® Premium Comfort Pro Backpack Vacuum - 6 Quart

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Powr-Flite® Premium Comfort Pro Backpack Vacuum - 6 Quart

Item #: WB261715

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $514.00 Save up to 28%
Price: $ 370.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
POWR-FLITE® PREMIUM COMFORT PRO BACKPACK VACUUM
6 Qt. Backpack Vacuum
Powrflite® Premium Comfort Pro backpack vacuum is the most powerful and quiet backpack vacuum cleaner youÂ’ll ever use. These industrial back pack vacuum cleaners offer a superior 62dB rating for quiet operation and are lightweight. Comfort Pro backpack vacuums feature 4-stage HEPA filtration for improved indoor air quality. The ergonomically shoulder harness is designed to transfer the majority of the weight to the hips, eliminating strain on the back. Lightweight breathable mesh back panel that allows in cooling air, keeping the operator up to 25% cooler. Premium models also feature patent pending "AC" system that pulls warm air away from the operator, keeping the user even cooler and more comfortable. Unique system allows the operator to keep their "hands free" to perform other tasks without fighting the tools or wand, or leaving them behind, ensuring maximum productivity and operator comfort. Backpack vacuum cleaners include convenient hand tool storage on the padded waist belt. PowrFlite® includes a complete set of tools - aluminum telescoping 32"-50" wand, upholstery & crevice tool, dusting tool, carpet & hard floor tools and a 2'-6' stretch 90° swivel hose with 50'L power cord. 3 Year Limited Warranty.

Replacement Bags:
HEPA Paper Bags - X9678
Closed Mouth Paper Bags - X9735
Open Mouth Paper Bags - X9737

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES10
    • HEIGHT INCHES26-1/2
    • COLOR FINISHBlack
    • BRANDPowr-Flite
    • CFM130
    • CONSTRUCTIONHigh Density Polyethylene
    • DESCRIPTIONBackpack Vacuum
    • MANUFACTURERS PART NUMBERBP6P
    • POWER CORD LENGTH50' Ft.
    • VOLTAGE120V
    • WATER LIFT INCHES110
    • WATTAGE1100
    • WEIGHT LBS11.55
    • CAPACITY QUARTS6
    • DECIBELS62 dBa
    • HERTZ60Hz
    • AMPS10.5
    • LIMITED WARRANTY YEARS3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $131.95 with this comparable product +
Item #: WB261930
globalindustrial.com
Ships same day.
(6)
$239.00