Powr-Flite® Standard Comfort Pro Backpack Vacuum - 10 Quart

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Powr-Flite® Standard Comfort Pro Backpack Vacuum - 10 Quart

Item #: WB261714

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $432.00 Save up to 35%
Price: $ 279.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
POWR-FLITE® STANDARD COMFORT PRO BACKPACK VACUUM
10 Qt. Backpack Vacuum
Powrflite® Standard Comfort Pro backpack vacuum is the most powerful and quiet backpack vacuum cleaner youÂ’ll ever use. These industrial back pack vacuum cleaners offer a superior 68 dBA rating for quiet operation and are lightweight. Comfort Pro backpack vacuums feature 4-stage HEPA filtration for improved indoor air quality. The ergonomically shoulder harness is designed to transfer the majority of the weight to the hips, eliminating strain on the back. Lightweight breathable mesh back panel that allows in cooling air, keeping the operator up to 25% cooler. Backpack vacuum cleaners include convenient hand tool storage on the padded waist belt. PowrFlite® includes a complete set of tools - double bend wand, upholstery & crevice tool, dusting tool, carpet & hard floor tools and a 4' crush-proof 90° swivel hose with 50'L power cord. 3 Year Limited Warranty.

Replacement Bags:
HEPA Paper Bags - X9732
Closed Mouth Paper Bags - X9736
Open Mouth Paper Bags - X9738

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES13
    • HEIGHT INCHES26-1/2
    • COLOR FINISHBlack
    • BRANDPowr-Flite
    • CFM130
    • CONSTRUCTIONHigh Density Polyethylene
    • DESCRIPTIONBackpack Vacuum
    • MANUFACTURERS PART NUMBERBP10S
    • POWER CORD LENGTH50' Ft.
    • VOLTAGE120V
    • WATER LIFT INCHES110
    • WATTAGE1100
    • WEIGHT LBS12.55
    • CAPACITY QUARTS10
    • DECIBELS68 dBa
    • HERTZ60Hz
    • AMPS10.5
    • LIMITED WARRANTY YEARS3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $70.00 more +
Item #: WB261716
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$349.00