Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Cleaning Equipment HEPA Media Cartridge P7

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Boss Cleaning Equipment HEPA Media Cartridge P7

Item #: WBB286943

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.80 Save up to 13%
Price: $ 10.25
Product Information
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment HEPA Media Cartridge P7

Boss HEPA Media Cartridge P7

Product Specifications

    • BRANDBoss Cleaning Equipment
    • DESCRIPTIONHEPA Media Cartridge P7
    • MANUFACTURERS PART NUMBERB200652
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result