Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clarke® Euroclean GD930 Canister Vacuum - 9055314010

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Clarke® Euroclean GD930 Canister Vacuum - 9055314010

Item #: WBB2028711

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $617.00 Save up to 20%
Price: $ 494.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Clarke® Euroclean GD930 Canister Vacuum - 9055314010

The Euroclean GD930 canister vacuum is quite simply Clarke's biggest, most powerful and best canister vacuum. It features their largest dust bag (4 gallons) so that you can vacuum longer without having to stop and change bags. Both standard and high filtration bags are offered. The Euroclean GD930 is available with an oversized true DOP MIL-STD-282 HEPA filter mounted before the motor. The huge surface area results in less restricted air flow to maximize vacuum performance no matter what type of material is being vacuumed. With 2,880 square inches of filter media, the filter can be used longer before it needs to be replaced.

Features/Benefits:
  • 4 Gallon dust collector bag wraps around motor assembly to cut down noise. motor has thermal overload protection
  • Injection molded cover with integral carrying handle for portability
  • Durable chrome plated steel tank has wrap around vinyl bumper to protect walls and furniture
  • Dual mode floor tool suitable for all surfaces
  • Foot operated on/off switch


Product Specifications

    • LENGTH INCHES17-1/2
    • WIDTH INCHES15
    • HEIGHT INCHES13
    • CAPACITY4 gallons/15 L
    • COLOR FINISHBlue
    • BRANDClarke
    • CFM67
    • CLEANING WIDTH12"
    • DESCRIPTIONEuroclean GD930
    • FILTRATIONPaper Dust Bag (Optional HEPA)
    • HORSEPOWER1-1/4
    • HOSE LENGTH6 ft
    • MANUFACTURERS PART NUMBER9055314010
    • MOTOR AMPS9
    • POWER CORD LENGTH35'
    • TYPECanister Vacuum
    • VOLTAGE115
    • WATER LIFT INCHES89
    • WATTAGE1000
    • WEIGHT LBS17.5
    • FRAME CONSTRUCTIONPlastic
    • CERTIFICATIONSETL/CSA
    • TANK CONSTRUCTIONChrome Plated Steel
    • DECIBELS66
    • LIMITED WARRANTY YEARS 3 year parts/1 year labor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed