discount codeFree shipping over 300

Applied at checkout

Ermator™ S26 HEPA Vacuum, 3.4 HP, 230 V - 200900059B

Ermator™ S26 HEPA Vacuum, 3.4 HP, 230 V - 200900059B

Item #: WBB888487

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,676.45 up to 10% OFF

Price: $2,399.00

Quantity

Popular item in this category

Ermator™ S26 HEPA Vacuum, 3.4 HP, 110 V - 200900059A

Usually ships in 2 to 5 days

Not Yet Rated

$2,435.00

Customers Also Viewed

Ermator™ S26 HEPA Vacuum, 3.4 HP, 230 V - 200900059B

Ermator™ Portable and powerful single phase HEPA dust collectors. Connect directly to WerkMaster™ equipment for dustless grinding and sanding. Provides fast recovery of bulk dry dust, debris and other building materials found on every construction, abatement and restoration jobsite, in order to maintain efficient productivity and a clean-air working environment.

Product Specifications

  • WIDTH INCHES20-1/2
  • DEPTH INCHES26
  • HEIGHT INCHES50
  • COLOR FINISHRed
  • BRANDPullman Ermator
  • CFM258
  • CONSTRUCTIONSteel
  • DESCRIPTIONErmator™ S26 HEPA Vacuum
  • FILTRATIONHEPA
  • HORSEPOWER3.4
  • MANUFACTURERS PART NUMBER200900059B
  • PACKAGE QUANTITY1
  • VOLTAGE230
  • WATER LIFT INCHES100
  • WEIGHT LBS103
  • HERTZ60
  • AMPS9.8
  • HOSE INLET INCHES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ermator™ S26 HEPA Vacuum, 3.4 HP, 230 V - 200900059B

Ermator™ S26 HEPA Vacuum, 3.4 HP, 230 V - 200900059B

Item #: WBB888487

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top