discount codeFree shipping over 300

Applied at checkout

Pullman Holt HEPA Wet/Dry Vacuum, 120V w/Tools - S50

Pullman Holt HEPA Wet/Dry Vacuum, 120V w/Tools - S50

Item #: WBB1960283

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$785.00 up to 17% OFF

Price: $652.00

Quantity

Popular item in this category

Pullman-Holt Radial Pleated HEPA Filter for 30ASB

Usually ships in 3 to 6 days

Not Yet Rated

$556.00

Customers Also Viewed

Pullman Holt HEPA Wet/Dry Vacuum, 120V w/Tools - S50

S50 single motor HEPA vac with plug for power. Vac starts and stops on demand from the power tool. HEPA filters are individually tested and certified at 99.99% at 0.3 microns. Includes electric auto filter shaking system, and a 14 gallon tank. Suction power is adjustable. Filter information: 2 HEPA filters 8(ft. sq.), 99.99% at 0.3 microns. Wet and dry HEPA vacuum with dual, individually tested and certified HEPA filters, 99.99% at 0.3 microns. The S50 has an outlet for power tools. The vacuum will start and stop on demand from the power tool. The 7-second delay on the vacuum shut-off ensures that all dust is emptied from the hose. Variable speed on the vacuum motor allows the operator to adjust the amperage and suction power according to circuit breaker capacity. The S50 has an automatic filter shaking system. A sensor indicates if a filter is clogged and starts shaking the filter immediately after the vacuum shuts off. The compact design makes it easy to transport, carry and to store in vans and trucks. The S50 has a 14 gallon tank, an ergonomic handle in the chassis and a lockable front caster. Bags can be used for safer and dust-free emptying of the vacuum.

Product Specifications

  • WIDTH INCHES29
  • DEPTH INCHES17
  • HEIGHT INCHES26
  • CAPACITY GALLONS14
  • BRANDPullman-Holt
  • CFM129
  • CONSTRUCTIONPlastic
  • DESCRIPTIONWet/Dry Vac
  • HORSEPOWER1-2/3
  • HOSE LENGTH16 Ft.
  • MANUFACTURERS PART NUMBER200800094a
  • MODELS50
  • MOTOR AMPS9.8
  • PACKAGE QUANTITY1
  • POWER CORD LENGTH25 FT.
  • RECOVERY TANK CAPACITY14 Gallon
  • VOLTAGE120
  • WATER LIFT INCHES100
  • WEIGHT LBS50
  • HERTZ50-60
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What tools does this unit come with? What tools can be used with this unit? How can I order additional HEPA filter(s) if needed?

    Question Asked By: Mark, October 21, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, August 16, 2019

      Hello, this unit includes a hose, wand, and floor tool. Additional HEPA filters are available via special order through our sales team at 1.888.978.7759. Thank you for your questions.

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pullman Holt HEPA Wet/Dry Vacuum, 120V w/Tools - S50

Pullman Holt HEPA Wet/Dry Vacuum, 120V w/Tools - S50

Item #: WBB1960283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top