Take 15% off your entire order!

Offer applied at checkout

Pullman-Holt HEPA Vac 1 HP 5 Gallon 86ASB5D4C Dry

Pullman-Holt HEPA Vac 1 HP 5 Gallon 86ASB5D4C Dry

Item #: WBB287019

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $816.00

$136.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $816.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Pullman-Holt HEPA Vac 1 HP 5 Gallon 86ASB5D4C Dry

The model 86ASB5D4C is designed to work in tight areas, on scaffolding or any job site where a rugged steel compact vacuum is required. Easy to carry and transport. These vacuums are also excellent tools in many maintenance and shop environments for fast, convenient pick-up of hazardous materials. Air seal gasket between the motor head and tanks forms a positive lock fit. High efficiency 'Drop-in' style HEPA filter individually certified to have a minimum efficiency of 99.97% at .3 microns (based on 1EST-RP-CC007 particle count test method). A Dacron filter bag covers the entire spacer sleeve and HEPA filter for three-stage filtration. Includes crushproof hose assembly, steel double bend wand, floor brush, crevice tool and dusting brush. 25' Ft. power cord.

***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

Product Specifications

  • CAPACITY GALLONS5
  • COLOR FINISHRed
  • BRANDPullman-Holt
  • CFM96
  • CONSTRUCTIONPowder Coated Steel Tank
  • DESCRIPTIONDry Vac
  • DIAMETER INCHES14
  • HORSEPOWER1
  • HOSE LENGTH10 FT.
  • MANUFACTURERS PART NUMBERB160419
  • MODEL86ASB5D4C
  • MOTOR AMPS7.2
  • PACKAGE QUANTITY1
  • POWER CORD LENGTH25 FT.
  • RECOVERY TANK CAPACITY.75 Bushel
  • VOLTAGE120
  • WATER LIFT INCHES85
  • WIDTH INCHES16
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Pullman-Holt HEPA Vac
    Your review:
    Great Vacuum- powerful suction and easy to replace filters, made for industrial service.
Product Q & A

There are no questions for this product.

Popular item in this category

Pullman-Holt HEPA Vac 2 HP 12 Gallon 102ASB Dry

Item #: B287005

Not Yet Rated

Usually ships in 5 to 8 days

$959.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pullman-Holt HEPA Vac 1 HP 5 Gallon 86ASB5D4C Dry

Pullman-Holt HEPA Vac 1 HP 5 Gallon 86ASB5D4C Dry

Item #: WBB287019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant