Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pullman-Holt Paper Filter Bag Disp 45/86

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Pullman-Holt Paper Filter Bag Disp 45/86

Item #: WBB287023

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.00 Save up to 28%
Price: $ 9.40
Product Information
Customer Review
Product Q&A
Accessories
Pullman-Holt Paper Filter Bag Disp 45/86

High efficiency 2 ply paper filter bag acts as primary filter to trap and hold dry material for easy handling and disposal for Model 45 Series and 86ASB Series. Price per pack of 5.

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES18
    • BRANDPullman-Holt
    • CFM--
    • DESCRIPTIONPaper Filter Bag 45 & 86
    • FOR USE WITH45 & 86 Series
    • HORSEPOWER--
    • MANUFACTURERS PART NUMBERB700408
    • PACKAGE QUANTITY5
    • VOLTAGE--
    • WATER LIFT INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result