Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pullman-Holt Wet Pan 14" Alum with 13.625" Tube

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Pullman-Holt Wet Pan 14" Alum with 13.625" Tube

Item #: WBB287026

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $187.25 Save up to 16%
Price: $ 156.95
Product Information
Customer Review
Product Q&A
Accessories
Pullman-Holt Wet Pan 14" Alum with 13.625" Tube

Automatic water shut-off prevents overfilling of tank for Model 86ASB Series.BR>

Product Specifications

    • BRANDPullman-Holt
    • CFM--
    • DESCRIPTIONWet Pan 14"
    • DIAMETER INCHES14
    • FOR USE WITH86ASB Series
    • HORSEPOWER--
    • MANUFACTURERS PART NUMBERB260089
    • PACKAGE QUANTITY1
    • VOLTAGE--
    • WATER LIFT INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result