Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell Bolt® Lithium Pet Lightweight 2 in 1 Cordless Vacuum - 1954

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Bissell Bolt® Lithium Pet Lightweight 2 in 1 Cordless Vacuum - 1954

Item #: WBB2240066

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bissell Bolt® Lithium Pet Lightweight 2 in 1 Cordless Vacuum - 1954

Total Pet Cleaning Versatility. Powerful cordless stick vacuum and removable hand vacuum with specially designed tools for easy pet cleaning.Unleash powerful and convenient pet cleaning with the cordless BOLT® LITHIUM Pet Lightweight 2-in-1 Cordless Stick Vacuum. This lightweight cordless stick vacuum offers a powerful stick vacuum and a removable hand-held vacuum, so you can tackle pet messes on hard-floors, upholstery, carpeted areas, and more. Equipped with a 14.4V lithium ion battery, you get up to 25 minutes of run time with powerful, lasting suction that gives you enough time to vacuum and clean. Specially designed tools for the stick vacuum and hand vacuum help make pet cleanup easy and quick. The Advanced Pet Hair brush-roll is engineered to improve cleaning on carpeted areas while making hair pickup easy. The removable hand vacuum has the pet hair nozzle tool for lifting up embedded-hair without damaging the upholstery while the sweep-and-scoop tool makes cleaning large messes easy.

Features
  • Lithium Ion Powered Suction for lasting energy.
  • Extra Large Capacity Dirt Bin for less time spent emptying.
  • Specialized tools to make cleaning messes easier.
  • Two-Way folding handle for compact storage and easy reach cleaning.
  • Convenient charging base for rapid recharge and tools storage.
  • Battery Power and charging light indicators.
  • 2 year limited warranty.


Product Specifications

    • LENGTH INCHES11-3/4
    • WIDTH INCHES6-3/4
    • HEIGHT INCHES27-3/4
    • CAPACITY.4 liters
    • COLOR FINISHChaCha Lime
    • BRANDBissell
    • CLEANING WIDTH6-3/4"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONStick Vacuum
    • DIRT COLLECTIONCyclonic
    • MANUFACTURERS PART NUMBER1954
    • PACKAGE QUANTITY1
    • SOLUTION TANK CAPACITY.6 Liters
    • STYLEBattery Powered Brush
    • TYPEBolt Lithium
    • VOLTAGE14.4
    • WEIGHT LBS10.7
    • LIMITED WARRANTY YEARS2 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!