Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle Duo-Sweeper™ Multi-Surface Floor Sweeper 9-1/2" - Blue - 3639914
See all 2 items in product family

Carlisle Duo-Sweeper™ Multi-Surface Floor Sweeper 9-1/2" - Blue - 3639914

Item #: WBB642561

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Duo-Sweeper™ Multi-Surface Floor Sweeper 9-1/2" - Blue
  • Brushless mechanical sweeper has non-marking rubber blades that grab fine particles and heavy debris from various types of floor surfaces
  • Constructed of durable ABS plastic
  • Ergonomic soft swivel handle grip is on a galvanized steel handle
  • Sweeper has two debris canisters with easy one touch doors for emptying
  • The soft non-marking wheels which glide on carpet, hardwood, vinyl or tile floors and the corner brushes allow you to pick-up close to baseboards
  • Non-marking wheels and bumpers glide easily on carpets and hard floor surfaces

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES9-2/3
    • HEIGHT INCHES2-3/4
    • CAPACITY1 Cup
    • COLOR FINISHBlue
    • BRANDCarlisle
    • CLEANING WIDTH9-2/3"
    • CONSTRUCTIONABS
    • DIAMETER1
    • MANUFACTURERS PART NUMBER3639914
    • PACKAGE QUANTITY1
    • STYLEMulti-Surface
    • TYPEFloor Sweeper
    • WEIGHT LBS10-1/3
    • NSFN
    • BRUSH LENGTH INCHES9-1/2
    • SIZE9-1/2"
    • TRADEMARKDuo-Sweeper™
    • HANDLE TYPESteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!